
MX MECHANICAL MINI MINIMALIST WIRELESS ILLUMINATED KEYBOARD - CLICKY - GRAPHITE
Mfr # 920-010552
Zoro # G314874622
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Operating System Supported
ChromeOS, iOS 14, Android, iPadOS 14, Windows 11, macOS 10.15, Linux, Windows 10
Backlight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-010552
Zoro #
G314874622
UPC #
97855174628
Country of Origin
China
Dimensions
Keyboard/Keypad Height
1.03 in
Keyboard/Keypad Width
12.31 in
Keyboard/Keypad Depth
5.18 in
Details
Item
Keyboard
Color
Graphite
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Operating System Supported
ChromeOS, iOS 14, Android, iPadOS 14, Windows 11, macOS 10.15, Linux, Windows 10
Backlight
Yes
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Keyswitch Technology
Mechanical/MX
Keyboard/Keypad Connectivity Technology
Wireless
Environmental Certification
Carbon Neutral
Power Source
Battery
Keyboard/Keypad Host Interface
USB Type A
Environmentally Friendly
Yes
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Platform Supported
PC, Mac
Series
Master
Keyboard/Keypad Features
Palm Rest
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.