Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX MECHANICAL WIRELESS ILLUMINATED PERFORMANCE KEYBOARD -CLICKY - GRAPHITE - BRO

  • Mfr # 920-010549

  • Zoro # G814874146


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Keyboard/Keypad Depth
5.18 in
Keyboard/Keypad Height
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-010549
Zoro #
G814874146
UPC #
97855174550
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
5.18 in
Keyboard/Keypad Height
1.03 in
Keyboard/Keypad Width
17.08 in

Details

Item
Keyboard
Color
Graphite
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Features
Backlight
Environmental Certification
Carbon Neutral
Backlight
Yes
Keyswitch Technology
Mechanical/MX
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Environmentally Friendly
Yes
Recycled Content
Plastic
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Wireless Receiver Interface
USB Type A
Operating System Supported
macOS 10.15, Android, Linux, ChromeOS, iOS 14, Windows 10, iPadOS 14, Windows 11
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Power Source
Battery
Platform Supported
PC, Mac
Series
Master
Keyboard/Keypad Features
Palm Rest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.