
MX MECHANICAL WIRELESS ILLUMINATED PERFORMANCE KEYBOARD LINEAR -GRAPHITE - BROWN
Mfr # 920-010548
Zoro # G114874273
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Features
Backlight
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Keyboard/Keypad Height
1.03 in
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-010548
Zoro #
G114874273
UPC #
97855174666
Country of Origin
China
Dimensions
Keyboard/Keypad Height
1.03 in
Keyboard/Keypad Depth
5.18 in
Keyboard/Keypad Width
17.08 in
Details
Item
Keyboard
Color
Graphite
Features
Backlight
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
Mac, PC
Battery Included
Yes
Recycled Content
Plastic
Power Source
Battery
Environmental Certification
Carbon Neutral
Operating System Supported
Windows 10, Windows 11, Linux, macOS 10.15, iPadOS 14, ChromeOS, iOS 14, Android
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Environmentally Friendly
Yes
Keyswitch Technology
Mechanical/MX
Wireless Receiver Interface
USB Type A
Backlight
Yes
Series
Master
Keyboard/Keypad Features
Palm Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.