
MX MECHANICAL WIRELESS ILLUMINATED PERFORMANCE KEYBOARD -TACTILE QUIET - GRAPHIT
Mfr # 920-010547
Zoro # G814874252
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Features
Backlight
Includes
Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Keyswitch Technology
Mechanical
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-010547
Zoro #
G814874252
UPC #
97855174659
Country of Origin
China
Dimensions
Battery Size Supported
Proprietary Battery Size
Keyboard/Keypad Height
1.03 in
Keyboard/Keypad Width
17.08 in
Keyboard/Keypad Depth
5.18 in
Details
Item
Keyboard
Color
Graphite
Features
Backlight
Includes
Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Keyswitch Technology
Mechanical
Battery Rechargeable
Yes
Power Source
Battery
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Platform Supported
Mac, PC
Backlight
Yes
Environmentally Friendly
Yes
Keyboard/Keypad Wireless Operating Distance
33 ft
Keyboard/Keypad Host Interface
USB
Wireless Receiver Interface
USB Type A
Operating System Supported
iPadOS 14, Windows 11, iOS 14, Linux, Android 8.0, ChromeOS, Windows 10, macOS 10.15
Keyboard/Keypad Features
Rechargeable Battery, Battery Indicator, On/Off Switch, Proximity Sensor, Illuminated, Ambient Light Sensor, Multi-host Support
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.