
MX Mini Illuminate Keyboard
Mfr # 920010550
Zoro # G513750819
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Color
Graphite
Features
Backlight
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Keyboard/Keypad Depth
5.18 in
Platform Supported
Mac, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920010550
Zoro #
G513750819
UPC #
97855174680
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
5.18 in
Keyboard/Keypad Height
1.03 in
Keyboard/Keypad Width
12.31 in
Details
Item
Keyboard
Color
Graphite
Features
Backlight
Includes
Master Series MX Mechanical Wireless Illuminated Performance Keyboard, Logi Bolt Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Platform Supported
Mac, PC
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
Bluetooth
Environmental Certification
Carbon Neutral
Recycled Content
Plastic
Backlight
Yes
Wireless Receiver Interface
USB Type A
Environmentally Friendly
Yes
Keyswitch Technology
Mechanical/MX
Operating System Supported
Linux, Windows 11, iOS 14, macOS 10.15, Android, ChromeOS, Windows 10, iPadOS 14
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Series
Master
Keyboard/Keypad Features
Palm Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.