Zoro Homepage

MX VERTICAL ERGONOMIC MOUSE GRAPHITE

  • Mfr # 910-005447

  • Zoro # G214907574


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Graphite
Number of Buttons
4
Height
3.1 in
Includes
Unifying Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-005447
Zoro #
G214907574
UPC #
97855144461
Country of Origin
China

Dimensions

Height
3.1 in
Width
3.1 in
Length
4.7 in

Details

Item
Mouse
Color
Graphite
Number of Buttons
4
Includes
Unifying Receiver, USB-C Charging Cable (USB-A to USB-C), User Documentation
Movement Resolution
4000 dpi
Pointing Device Host Interface
USB Type C
Scroller Type
Scroll Wheel
Movement Detection
Optical
Ergonomic Fit
Right-handed
Pointing Device Connectivity Technology
Cable/Wireless
Device Supported
Computer
Pointing Device Wireless Technology
Bluetooth/Radio Frequency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.