
New C920e Webcam TAA complant
Mfr # 960001401
Zoro # G913750310
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Width
3.7 in
Height
1.7 in
Resolution
1920 x 1080
Host Interface
USB Type A
Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960001401
Zoro #
G913750310
UPC #
97855172778
Country of Origin
China
Dimensions
Width
3.7 in
Height
1.7 in
Depth
2.8 in
Cable Length
5 ft
Details
Item
Webcam
Resolution
1920 x 1080
Host Interface
USB Type A
Microphone
Yes
Package Contents
C920e Business Webcam, Privacy Shutter, User Documentation
Device Supported
Monitor, Notebook
Field Of View (FOV) Angle
78°
Focus Modes
Auto-focus
Maximum Frame Rate
30 fps
Mounting Type
Tripod Mount, Clip
Operating System Supported
Windows
Effective Resolution
3 Megapixel
Digital Zoom
1x
Mount Type
Clip, Tripod Mount
Color
Black
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.