
PC Mount - Mounting bracket, White - 75 x 75, 100 x 100 - VESA Mount Compatible - Steel
Mfr # 952000097
Zoro # G213788143
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Mounting Pattern
100 x 100, 7(5) 75
Height
1.4"
Depth
13.8"
Package Contents
Compute Mount, Mounting Hardware, Documentation
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952000097
Zoro #
G213788143
UPC #
97855168733
Country of Origin
China
Dimensions
Height
1.4"
Depth
13.8"
Width
6.5"
Details
Mounting Pattern
100 x 100, 7(5) 75
Package Contents
Compute Mount, Mounting Hardware, Documentation
VESA Mount Compatible
Yes
Device Supported
Computer, Mini PC, Video Conferencing System
Item
Mounting Bracket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.