
PC PRO FLIGHT THROTTLE QUADRAN
Mfr # 945000032
Zoro # G309846191
product price: $75.95
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Cable
Includes
Flight Throttle Quadrant, Extra interchangeable lever heads, User documentation
Color
Red
Cable Length
5.90 ft
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
945000032
Zoro #
G309846191
UPC #
97855127976
Country of Origin
China
Dimensions
Cable Length
5.90 ft
Details
Connectivity Technology
Cable
Includes
Flight Throttle Quadrant, Extra interchangeable lever heads, User documentation
Color
Red
USB
Yes
Compatibility
FSX - Flight Simulator X (PC only), X-Plane 10 (PC and Mac), Prepar3D& 2.2 (PC only), Most Other Flight Simulation Software
Platform Supported
PC
Buttons & Controls
(3) Lever, 2-way Toggle Switch
Item
Gaming Throttle
Description
PC PRO FLIGHT THROTTLE QUADRANT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.