Zoro Homepage

Pebble 2 Combo for MAC Blue

  • Mfr # 920012202

  • Zoro # G815222960


product price: $67.39
/ea

Key Features

Includes
(2) AAA Batteries (Pre-installed), (1) AA Alkaline Battery (Pre-installed), User Documentation, Logi Bolt Receiver, Important Info Document (IID)
Keyboard/Keypad Depth
4.88 in
Power Source
Battery
Pointing Device Height
1.05 in
Pointing Device Connectivity Technology
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012202
Zoro #
G815222960
UPC #
97855191205
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
4.88 in
Pointing Device Height
1.05 in
Keyboard/Keypad Height
0.63 in
Keyboard/Keypad Width
10.98 in
Pointing Device Width
2.31 in
Battery Size Supported
AAA, AA

Details

Item
Keyboard & Mouse
Includes
(2) AAA Batteries (Pre-installed), (1) AA Alkaline Battery (Pre-installed), User Documentation, Logi Bolt Receiver, Important Info Document (IID)
Power Source
Battery
Pointing Device Connectivity Technology
Wireless
Pointing Device Type
Mouse
Environmental Certification
Carbon Neutral
Platform Supported
PC, Mac
Operating System Supported
Linux, Windows 11, Windows 10, ChromeOS, Mac OS X 11.0 Big Sur, iPadOS 14, Android 9.0 Pie
Environmentally Friendly
Yes
Keyboard/Keypad Host Interface
USB Type A
Keyboard/Keypad Wireless Technology
Bluetooth
Pointing Device Host Interface
USB Type A
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Keyboard/Keypad Type
Keyboard
Pointing Device Wireless Technology
Bluetooth
Movement Detection
Optical
Device Supported
Macbook, iPhone, iPad
Scroller Type
Scroll Wheel
Pointing Device Color
Tonal Blue
Keyboard/Keypad Features
Low-profile Keys, Programmable Keys, Battery LED Indicator, Slim, Quiet Keys
Keyboard/Keypad Color
Tonal Blue
Movement Resolution
4000 dpi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.