Zoro Homepage

Pebble 2 Mse KB Combo Mac

  • Mfr # 920012200

  • Zoro # G714837029


product price: $67.39
/ea

Key Features

Includes
(2) AAA Batteries (Pre-installed), (1) AA Alkaline Battery (Pre-installed), User Documentation, Logi Bolt Receiver, Important Info Document (IID)
Keyboard/Keypad Wireless Technology
Bluetooth
Operating System Supported
iPadOS 14, Windows 10, ChromeOS, Mac OS X 11.0 Big Sur, Android 9.0 Pie, Windows 11, Linux
Environmentally Friendly
Yes
Keyboard/Keypad Width
10.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012200
Zoro #
G714837029
UPC #
97855191175
Country of Origin
China

Dimensions

Keyboard/Keypad Width
10.98 in
Battery Size Supported
AAA, AA
Pointing Device Width
2.31 in
Pointing Device Height
1.05 in
Keyboard/Keypad Depth
4.88 in
Keyboard/Keypad Height
0.63 in

Details

Item
Keyboard & Mouse
Includes
(2) AAA Batteries (Pre-installed), (1) AA Alkaline Battery (Pre-installed), User Documentation, Logi Bolt Receiver, Important Info Document (IID)
Keyboard/Keypad Wireless Technology
Bluetooth
Operating System Supported
iPadOS 14, Windows 10, ChromeOS, Mac OS X 11.0 Big Sur, Android 9.0 Pie, Windows 11, Linux
Environmentally Friendly
Yes
Platform Supported
PC, Mac
Battery Included
Yes
Pointing Device Host Interface
USB Type A
Keyboard/Keypad Type
Keyboard
Environmental Certification
Carbon Neutral
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Bluetooth
Keyboard/Keypad Host Interface
USB Type A
Pointing Device Type
Mouse
Keyboard/Keypad Connectivity Technology
Wireless
Movement Detection
Optical
Scroller Type
Scroll Wheel
Device Supported
Macbook, iPhone, iPad
Power Source
Battery
Pointing Device Color
Tonal Graphite
Keyboard/Keypad Features
Quiet Keys, Slim, Programmable Keys, Low-profile Keys, Battery LED Indicator
Keyboard/Keypad Color
Tonal Graphite
Movement Resolution
4000 dpi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.