Zoro Homepage

Pebble 2 Wrls Combo Rose

  • Mfr # 920012199

  • Zoro # G113768337


product price: $67.39
/ea

Key Features

Battery Included
Yes
Operating System Supported
Windows 11, Android 9.0 Pie, Mac OS X 11.0 Big Sur, Linux, iOS 14, iPadOS 14, Windows 10, ChromeOS
Battery Size Supported
AAA, AA
Pointing Device Type
Mouse
Pointing Device Width
2.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012199
Zoro #
G113768337
UPC #
97855190222
Country of Origin
China

Dimensions

Battery Size Supported
AAA, AA
Pointing Device Width
2.31"
Keyboard/Keypad Width
10.98"
Keyboard/Keypad Depth
4.88"
Pointing Device Height
1.05"
Keyboard/Keypad Height
0.63"

Details

Battery Included
Yes
Operating System Supported
Windows 11, Android 9.0 Pie, Mac OS X 11.0 Big Sur, Linux, iOS 14, iPadOS 14, Windows 10, ChromeOS
Pointing Device Type
Mouse
Keyboard/Keypad Type
Keyboard
Device Supported
Chromebook
Environmentally Friendly
Yes
Power Source
Battery
Pointing Device Wireless Technology
Bluetooth
Scroller Type
Scroll Wheel
Movement Detection
Optical
Keyboard/Keypad Host Interface
USB Type A
Keyboard/Keypad Wireless Technology
Bluetooth
Environmental Certification
Carbon Neutral
Keyboard/Keypad Connectivity Technology
Wireless
Movement Resolution (dpi)
4000
Platform Supported
PC, Mac
Package Contents
Pebble 2 Combo Wireless Keyboard and Mouse (2) AAA Batteries (Pre-installed) (1) AA Alkaline Battery (Pre-installed) User Documentation Logi Bolt Receiver Important Info Document (IID)
Pointing Device Host Interface
USB Type A
Pointing Device Connectivity Technology
Wireless
Item
Keyboard & Mouse

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.