Zoro Homepage

Pebble 2 Wrls Combo Wht

  • Mfr # 920012198

  • Zoro # G013768352


product price: $67.39
/ea

Key Features

Pointing Device Height
1.05"
Keyboard/Keypad Type
Keyboard
Pointing Device Host Interface
USB Type A
Pointing Device Connectivity Technology
Wireless
Device Supported
Chromebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012198
Zoro #
G013768352
UPC #
97855190277
Country of Origin
China

Dimensions

Pointing Device Height
1.05"
Pointing Device Width
2.31"
Keyboard/Keypad Depth
4.88"
Keyboard/Keypad Height
0.63"
Battery Size Supported
AA, AAA
Keyboard/Keypad Width
10.98"

Details

Keyboard/Keypad Type
Keyboard
Pointing Device Host Interface
USB Type A
Pointing Device Connectivity Technology
Wireless
Device Supported
Chromebook
Platform Supported
PC, Mac
Package Contents
Pebble 2 Combo Wireless Keyboard and Mouse (2) AAA Batteries (Pre-installed) (1) AA Alkaline Battery (Pre-installed) User Documentation Logi Bolt Receiver Important Info Document (IID)
Pointing Device Type
Mouse
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Operating System Supported
Windows 10, Mac OS X 11.0 Big Sur, ChromeOS, Android 9.0 Pie, Linux, iPadOS 14, Windows 11
Movement Resolution (dpi)
4000
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Host Interface
USB Type A
Environmentally Friendly
Yes
Battery Included
Yes
Pointing Device Wireless Technology
Bluetooth
Scroller Type
Scroll Wheel
Environmental Certification
Carbon Neutral
Movement Detection
Optical
Item
Keyboard & Mouse

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.