Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEBBLE KEYS 2 K380- TONAL OFF-WHITE SPANISH LAYOUT

  • Mfr # 920-011784

  • Zoro # G021721660


product price: $39.99
/ea

Key Features

Compatible Devices
Universal, Chromebook, Notebook
Battery Size Supported
AAA
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Hot Keys
Search, Emoji, Back, Screen Snipping, Dictation, Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-011784
Zoro #
G021721660
UPC #
-
Country of Origin
China

Dimensions

Battery Size Supported
AAA
Keyboard/Keypad Width
10.98 in
Height
4.88 in
Keyboard/Keypad Depth
0.63 in

Details

Compatible Devices
Universal, Chromebook, Notebook
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Hot Keys
Search, Emoji, Back, Screen Snipping, Dictation, Desktop
Maximum Battery Life
3 Year
OS Compatibility
Windows 11, ChromeOS, iOS 14, Linux, Windows 10, iPadOS 14, Android 9.0, Mac OS X 11.0 Big Sur
Interfaces
USB
Environmental Certification
Carbon Neutral
Platform Supported
Mac, PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Color
White
Item
Keyboard
Keyboard/Keypad Features
Low-profile Keys, Slim, Programmable Keys, Multi-host Support, LED Indicator, Lightweight, Battery Indicator, Quiet Keys, On/Off Switch
Number of Batteries Supported
2
Power Source
Battery
Keyboard/Keypad Wireless Technology
Bluetooth
Includes
Pebble Keys 2 K380s Keyboard 2 x AAA Alkaline Batteries (Pre-installed) User Documentation Important Info Document (IID)
Battery Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.