
PEBBLE KEYS 2 K380- TONAL ROSE SPANISH LAYOUT
Mfr # 920-011785
Zoro # G321721537
product price: $39.99
/eaKey Features
Battery Size Supported
AAA
Environmental Certification
Carbon Neutral
Maximum Battery Life
3 Year
Interface
USB
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-011785
Zoro #
G321721537
UPC #
097855186379
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Keyboard/Keypad Depth
0.63 in
Keyboard/Keypad Width
10.98 in
Height
4.88 in
Details
Environmental Certification
Carbon Neutral
Maximum Battery Life
3 Year
Interface
USB
Power Source
Battery
Compatible Devices
Universal, Notebook, Chromebook
Operating System Compatibility
Android 9.0, Mac OS X 11.0 Big Sur, ChromeOS, Windows 10, Linux, iOS 14, iPadOS 14, Windows 11
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Environmentally Friendly
Yes
Hot Keys
Screen Snipping, Desktop, Multimedia, Emoji, Dictation, Search, Back
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Features
Quiet Keys, Low-profile Keys, Programmable Keys, LED Indicator, Multi-host Support, On/Off Switch, Lightweight, Battery Indicator, Slim
Color
Pink
Includes
Pebble Keys 2 K380s Keyboard 2 x AAA Alkaline Batteries (Pre-installed) User Documentation Important Info Document (IID)
Number of Batteries Supported
2
Platform Supported
PC, Mac
Battery Included
Yes
Item
Keyboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.