Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEBBLE KEYS 2 K380S - TONAL WHITE

  • Mfr # 920-011776

  • Zoro # G514875306


product price: $45.15
/ea

Key Features

Color
White
Includes
Pebble Keys 2 K380s Keyboard 2 X AAA Alkaline Batteries (Pre-installed) User Documentation Important Info Document (IID)
Keyboard/Keypad Width
10.98 in
Platform Supported
Mac, PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-011776
Zoro #
G514875306
UPC #
97855186386
Country of Origin
China

Dimensions

Keyboard/Keypad Width
10.98 in
Keyboard/Keypad Height
4.88 in
Keyboard/Keypad Depth
0.63 in
Battery Size Supported
AAA
Height
4.88 in

Details

Item
Keyboard
Color
White
Includes
Pebble Keys 2 K380s Keyboard 2 X AAA Alkaline Batteries (Pre-installed) User Documentation Important Info Document (IID)
Platform Supported
Mac, PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Number of Programmable Buttons
10
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Keyboard/Keypad Host Interface
USB
Hot Keys
Media Control, Easy-Switch, Screenshot, Search, Dictation, Volume Up, On/Off Switch, Desktop, Emoji, Menu, Back
Operating System Supported
Android 9.0, iOS 14, ChromeOS, Linux, Mac OS X 11.0 Big Sur, iPadOS 14, Windows 11, Windows 10
Device Supported
Notebook, Universal, Chromebook
Power Source
Battery
Battery Included
Yes
Number of Batteries Supported
2
Keyboard/Keypad Connectivity Technology
Wireless
Maximum Battery Life
3 Year
Localization
English
Keyboard/Keypad Features
Battery Indicator, Quiet Keys, On/Off Switch, LED Indicator, Slim, Low-profile Keys, Lightweight
Material
Recycled Plastic
Product Material
Recycled Plastic
Operating System Compatibility
Linux, iOS 14, Windows 10, Windows 11, Android 9.0, Mac OS X 11.x, ChromeOS, iPadOS 14
Interface
USB
Keys Layout
QWERTY
Frequency
2.40 GHz
Wireless Receiver Interface
USB
Compatible Devices
Chromebook, Universal
Mounting
Compact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.