Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEBBLE MOUSE 2 M350S- TONAL ROSE LAT

  • Mfr # 910-007048

  • Zoro # G421721659


product price: $21.29
/ea

Key Features

Movement Resolution (dpi)
4000
Pointing Device Features
Silent, On/Off Switch, Adjustable DPI
Height
4.2 in
Battery Included
Yes
Scroller Type
Scroll Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-007048
Zoro #
G421721659
UPC #
-
Country of Origin
China

Dimensions

Height
4.2 in
Battery Size Supported
AA
Depth
1 in
Width
2.3 in

Details

Movement Resolution (dpi)
4000
Pointing Device Features
Silent, On/Off Switch, Adjustable DPI
Battery Included
Yes
Scroller Type
Scroll Wheel
Ergonomic Fit
Symmetrical
Number of Buttons
3
Environmental Certification
Carbon Neutral
Compatible Devices
Chromebook
Adjustable Movement Resolution Detail
400-4000 dpi (fully adjustable in 100DPI increments)
Pointing Device Connectivity Technology
Wireless
Color
Pink
Interfaces
USB
Environmentally Friendly
Yes
Operating System Compatibility
Android 9.0, ChromeOS, iPadOS 14, Windows 10, Mac OS X 11.0 Big Sur, Windows 11, Linux
Platform Supported
PC, Mac
Item
Mouse
Power Source
Batteries
Movement Detection
Optical
Pointing Device Wireless Operating Distance
32.81 ft
Number of Batteries
1
Material
Plastic
Pointing Device Wireless Technology
Bluetooth
Includes
M350S Pebble Mouse 1 x AA Alkaline Battery (Pre-installed) User Documentation Important Information Document

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.