Zoro Homepage

POP Key wireless emoji Mech KB

  • Mfr # 920010709

  • Zoro # G509846144


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Heartbreaker
Features
Environmentally Friendly; Swappable Key Placement
Width
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920010709
Zoro #
G509846144
UPC #
97855171986
Country of Origin
China

Dimensions

Width
5.45 in
Depth
1.39 in
Height
12.65 in
Battery Size
AAA

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Heartbreaker
Features
Environmentally Friendly; Swappable Key Placement
Recycled Content
Plastic
System Requirements
Bluetooth Low Energy Wireless Technology: Required: Bluetooth Low Energy, Windows 10 or later, macOS 10.15 or later, iPadOS 13.4 or later 7Emoji keys and software are not supported, iOS 11 or later 8Emoji keys and software are not supported, Chrome OS 9Emoji keys and software are not supported, Android 8 or later 10Emoji keys and software are not supported. Logi Bolt USB Receiver: Required: available USB port, Windows 10 or later, macOS 10.15 or later, Chrome OS 11.
Keyswitch Technology
Mechanical
Bluetooth Version
5.1
Wireless Receiver Interface
USB
Device Supported
Computer, Smartphone, Tablet
Hot Keys
Emoji
Number of Batteries Supported
2
Platform Supported
Android, Mac, Windows
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Number of Hot Keys
4

Description

Let personality POP on your deskspace and beyond with POP Keys - Logitech s expressive new mechanical keyboard withcustomizable emoji keys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.