Zoro Homepage

POP KEYS - COSMOS

  • Mfr # 920-011233

  • Zoro # G814875037


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Cosmos
Includes
POP Keys Wireless Mechanical Keyboard with Customizable Emoji Keys, (2) AAA Batteries (Pre-Installed), Logi Bolt USB Receiver, (4) Extra Emoji Keys, (1) Pouch, User Documentation
Device Supported
Tablet, Smartphone, Computer
Bluetooth Version
5.1
Operating System Supported
iPadOS 13.4, iOS 11, macOS 10.15, Windows 11, ChromeOS, Windows 10, Android 8.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-011233
Zoro #
G814875037
UPC #
97855179401
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
1.39 in
Battery Size Supported
AAA
Keyboard/Keypad Height
5.45 in
Keyboard/Keypad Width
12.65 in

Details

Item
Keyboard
Color
Cosmos
Includes
POP Keys Wireless Mechanical Keyboard with Customizable Emoji Keys, (2) AAA Batteries (Pre-Installed), Logi Bolt USB Receiver, (4) Extra Emoji Keys, (1) Pouch, User Documentation
Device Supported
Tablet, Smartphone, Computer
Bluetooth Version
5.1
Operating System Supported
iPadOS 13.4, iOS 11, macOS 10.15, Windows 11, ChromeOS, Windows 10, Android 8.0
Number of Hot Keys
5
Battery Included
Yes
Keyboard/Keypad Wireless Technology
Bluetooth
System Requirements
Bluetooth Low Energy Wireless Technology: Required: Bluetooth Low Energy, Windows 10 or later, macOS 10.15 or later, iPadOS 13.4 or later 7Emoji keys and software are not supported, iOS 11 or later 8Emoji keys and software are not supported, Chrome OS 9Emoji keys and software are not supported, Android 8 or later 10Emoji keys and software are not supported Logi Bolt USB Receiver: Required: available USB port, Windows 10 or later, macOS 10.15 or later, Chrome OS 11
Number of Batteries Supported
2
Hot Keys
Emoji
Recycled Content
Plastic
Environmentally Friendly
Yes
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Power Source
Battery
Localization
English
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Wireless
Environmental Certification
Carbon Neutral
Platform Supported
PC, Mac
Wireless Receiver Interface
USB
Keyboard/Keypad Features
Swappable Key Placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.