Zoro Homepage

POP Keys Mchncl Wrls KB Cosm

  • Mfr # 920011233

  • Zoro # G109846148


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Cosmos
Height
5.45 in
Includes
Battery; (2) AAA Batteries (Pre-Installed), Logi Bolt USB Receiver, (4) Extra Emoji Keys, (1) Pouch, User Documentation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920011233
Zoro #
G109846148
UPC #
97855179401
Country of Origin
China

Dimensions

Height
5.45 in
Depth
1.39 in
Width
12.65 in
Battery Size
AAA

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Cosmos
Includes
Battery; (2) AAA Batteries (Pre-Installed), Logi Bolt USB Receiver, (4) Extra Emoji Keys, (1) Pouch, User Documentation.
Features
Carbon Neutral Certified; Environmentally Friendly; Swappable Key Placement
Bluetooth Version
5.1
Hot Keys
Emoji
Wireless Receiver Interface
USB
Keyswitch Technology
Mechanical
Power Source
Battery
Device Supported
Computer, Smartphone, Tablet
Number of Hot Keys
5
Recycled Content
Plastic
Keyboard/Keypad Wireless Operating Distance
32.81 ft
OS Compatibility
Android 8.0, ChromeOS, iOS 11, iPadOS 13.4, macOS 10.15, Windows 10, Windows 11
System Requirements
Number of Batteries Supported
2
Platform Supported
Mac, PC

Description

Logitech POP Keys Mechanical Wireless Keyboard - Cosmos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.