Zoro Homepage

POP KEYS - MIST

  • Mfr # 920-011232

  • Zoro # G114875027


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Mist
Includes
POP Keys Wireless Keyboard (Mist), 4 Extra Emoji Keys, Logi Bolt USB Receiver, (2) AAA Batteries, User Documentation
Keyboard/Keypad Wireless Operating Distance
33 ft
Hot Keys
Menu, Emoji
Number of Batteries Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-011232
Zoro #
G114875027
UPC #
97855179395
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
1.39 in
Keyboard/Keypad Height
5.45 in
Keyboard/Keypad Width
12.65 in
Battery Size Supported
AAA

Details

Item
Keyboard
Color
Mist
Includes
POP Keys Wireless Keyboard (Mist), 4 Extra Emoji Keys, Logi Bolt USB Receiver, (2) AAA Batteries, User Documentation
Keyboard/Keypad Wireless Operating Distance
33 ft
Hot Keys
Menu, Emoji
Number of Batteries Supported
2
Operating System Supported
ChromeOS, Windows 11, Android 8.0, Windows 10, iPadOS 13.4, Mac OS X 10.15 Catalina, iOS 11
Battery Included
Yes
Keyswitch Technology
Mechanical
Keyboard/Keypad Wireless Technology
Bluetooth
Number of Hot Keys
8
Wireless Receiver Interface
USB
Device Supported
Tablet, Mobile Phone, Notebook
Environmentally Friendly
Yes
Platform Supported
PC, Mac
Power Source
Battery
Localization
English
Keyboard/Keypad Connectivity Technology
Wireless
Recycled Content
Plastic
Maximum Battery Life
3 Year
Keyboard/Keypad Features
LED Indicator, Swappable Key Placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.