Zoro Homepage

POP Keys Wrls Mech Kybrd Mist

  • Mfr # 920011232

  • Zoro # G209846147


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Mist
Features
Environmentally Friendly; Swappable Key Placement
Height
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920011232
Zoro #
G209846147
UPC #
97855179395
Country of Origin
China

Dimensions

Height
2.15 in
Width
13.33 in
Depth
6.12 in
Battery Size
AAA

Details

Item
Keyboard
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Mist
Features
Environmentally Friendly; Swappable Key Placement
Includes
Battery; 4 Extra Emoji Keys, Logi Bolt USB Receiver, (2) AAA Batteries, User Documentation.
Keyswitch Technology
Mechanical
Hot Keys
Emoji, Menu
Recycled Content
Plastic
Device Supported
Mobile Phone, Notebook, Tablet
Platform Supported
Mac, PC
OS Compatibility
Android 8.0, ChromeOS, iOS 14, iPadOS 14, Mac OS X 10.14 Mojave, macOS 10.15, Windows 10
Number of Hot Keys
8
Number of Batteries Supported
2
Wireless Receiver Interface
USB
Power Source
Battery

Description

Logitech POP Keys Wireless Mechanical Keyboard - Mist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.