POP MOUSE - COSMOS
- Mfr # 910-006624
- Zoro # G722916617
product price:Â
$
48.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Cosmos
Pointing Device Wireless Technology
Bluetooth
Battery Included
Yes
Power Source Type
Batteries
Scroller Type
Scroll Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-006624
- Zoro #
- G722916617
- UPC #
- 097855176707
- Country of Origin
- China
Dimensions
- Height
- 4.4 in
- Length
- 2.5 in
- Width
- 1.7 in
Details
- Item
- Mouse
- Color
- Cosmos
- Pointing Device Wireless Technology
- Bluetooth
- Battery Included
- Yes
- Power Source Type
- Batteries
- Scroller Type
- Scroll Wheel
- Operating System Compatibility
- ChromeOS, iPadOS 13.4, macOS 10.15, Windows 10
- Product Line
- POP Mouse
- Environmentally Friendly
- Yes
- Platform Supported
- Mac, PC
- Package Contents
- POP Wireless Mouse with Customizable Emoji, 1 x AA Battery, User Documentation
- Pointing Device Connectivity Technology
- Wireless
- Device Supported
- Desktop Computer, Notebook, Tablet
- Bluetooth Version
- 5.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.