Zoro Homepage

POP MOUSE - DAYDREAM MINT

  • Mfr # 910-006544

  • Zoro # G714907753


product price: $33.65
/ea

Key Features

Color
Daydream
Compatible With
Android, Windows 10, ChromeOS, Mac OS X 10.15 Catalina, iPadOS 13.4
Length
1.4 in
Height
4.1 in
Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-006544
Zoro #
G714907753
UPC #
97855172655
Country of Origin
China

Dimensions

Length
1.4 in
Height
4.1 in
Width
2.3 in

Details

Item
Mouse
Color
Daydream
Compatible With
Android, Windows 10, ChromeOS, Mac OS X 10.15 Catalina, iPadOS 13.4
OS Compatibility
Android, Mac OS X 10.15 Catalina, Windows 10, iPadOS 13.4, ChromeOS
Recycled Content
Plastic
Movement Resolution
4000 dpi
Pointing Device Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Movement Detection
Optical
Pointing Device Wireless Technology
Bluetooth
Green Environmental Attribute
Environmentally Friendly
Platform Supported
PC, Mac
Pointing Device Host Interface
USB
Bluetooth Version
5.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.