POP MOUSE - HEARTBREAKER ROSE
Mfr # 910-006545
Zoro # G422781409
product price: $39.99
/eaSold in multiples of 10 for $399.90
Key Features
Bluetooth Version
5.1
Movement Resolution (dpi)
4000
Platform Supported
PC, Mac
Pointing Device Connectivity Technology
Wireless
Interfaces
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-006545
Zoro #
G422781409
UPC #
097855172679
Country of Origin
Viet Nam
Dimensions
Depth
1.4 in
Height
4.1 in
Width
2.3 in
Details
Bluetooth Version
5.1
Movement Resolution (dpi)
4000
Platform Supported
PC, Mac
Pointing Device Connectivity Technology
Wireless
Interfaces
USB
Item
Mouse
Scroller Type
Scroll Wheel
Operating System Compatibility
ChromeOS, Mac OS X 10.15 Catalina, Android, Windows 10, iPadOS 13.4
Recycled Content
Plastic
Pointing Device Wireless Technology
Bluetooth
Color
Heartbreaker
Movement Detection
Optical
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.