Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POP Mouse with emoji

  • Mfr # 910006545

  • Zoro # G109837252


product price: $36.89
/ea

Key Features

Color
Heartbreaker
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
4
Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910006545
Zoro #
G109837252
UPC #
97855172679
Country of Origin
China

Dimensions

Length
1.4 in
Width
2.3 in
Height
4.1 in

Details

Item
Mouse
Color
Heartbreaker
Features
Environmentally Friendly
Corded/Wireless
Wireless
Number of Buttons
4
OS Compatibility
Android, ChromeOS, iPadOS 13.4, Mac OS X 10.15 Catalina, Windows 10
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Bluetooth
Platform Supported
Mac, PC
Recycled Content
Plastic
Movement Detection
Optical
Movement Resolution
4000 dpi
Bluetooth Version
5.1
Scroller Type
Scroll Wheel

Description

Get to know the playful POP Mouse, a whisper-quiet, wireless mouse with fun emoji customization software. Choose from arange of playful aesthetics and get expressive

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.