Zoro Homepage

PRO X Gaming Headset Premium

  • Mfr # 981000817

  • Zoro # G814816641


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
7.7 in
Width
3.7 in
Features
Lightweight, Comfortable, In-Line Controller, DTS Headphone: X, Digital to Analog Converter (DAC), Durable
Color
Black
Includes
Memory Foam & Leatherette Ear Pads, Memory Foam & Cloth Ear Pads, USB External Sound Card, Detachable Mic, 2m Cable with Inline Volume and Mute, Mobile Cable with Button, Y Splitter for Separate Mic and Headphone Ports, Carrying Bag, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981000817
Zoro #
G814816641
UPC #
97855151032
Country of Origin
China

Dimensions

Height
7.7 in
Width
3.7 in
Driver Size
1.97 in

Details

Features
Lightweight, Comfortable, In-Line Controller, DTS Headphone: X, Digital to Analog Converter (DAC), Durable
Color
Black
Includes
Memory Foam & Leatherette Ear Pads, Memory Foam & Cloth Ear Pads, USB External Sound Card, Detachable Mic, 2m Cable with Inline Volume and Mute, Mobile Cable with Button, Y Splitter for Separate Mic and Headphone Ports, Carrying Bag, User Documentation
Earpiece Design
Over-the-head
Green Environmental Attribute
Environmentally Friendly
Detachable Microphone
Yes
Item
Gaming Headset
Connectivity Technology
Wired
Series
PRO
Ear Cushion Material
Memory Foam
Sound Mode
Stereo
Microphone Design
Boom
Microphone Technology
Electret, Uni-directional, Condenser, Cardioid
Sound Pressure Level
92 dB
Host Interface
Mini-phone (3.5mm)
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Noise Canceling
Yes
Impedance
35 Ohm
Earpiece Type
Binaural

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.