Zoro Homepage

PRO X Superlight 2 DEX Black

  • Mfr # 910007328

  • Zoro # G914885783


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible With
OS: Windows 10, Mac OS
Number of Buttons
5
Length
5 in
Width
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910007328
Zoro #
G914885783
UPC #
097855200198
Country of Origin
China

Dimensions

Length
5 in
Width
2.7 in
Height
1.7 in

Details

Item
Gaming Mouse
Color
Black
Compatible With
OS: Windows 10, Mac OS
Number of Buttons
5
Number of Batteries
1
Includes
Lightspeed Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, Powerplay Aperture Door with PTFE Foot, Optional Grip Tape, Cleaning Cloth, User Documentation
Mouse Tracking Speed
888 in/s
Movement Resolution
32000 dpi
Wireless Receiver Interface
USB
Movement Detection
HERO 2
Wireless Operating Frequency
2.40 GHz
Platform Supported
PC
Charging Interface
USB Type C
Rechargeable
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Pointing Device Wireless Technology
Radio Frequency
Maximum Acceleration
88 Gs
Polling Rate
8 kHz
Power Source
Batteries
Ergonomic Fit
Right-handed
Pointing Device Features
Lightweight, Programmable Side Button, Ergonomic
Pointing Device Host Interface
USB 2.0
Number of Programmable Buttons
5
Pointing Device Connectivity Technology
Wireless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.