Zoro Homepage

PRO X Superlight 2 DEX Magenta

  • Mfr # 910007371

  • Zoro # G014885782


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Magenta
Compatible With
OS: Mac OS, Windows 10
Number of Buttons
5
Includes
Lightspeed Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, Powerplay Aperture Door with PTFE Foot, Optional Grip Tape, Cleaning Cloth, User Documentation
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910007371
Zoro #
G014885782
UPC #
97855200457
Country of Origin
China

Dimensions

Length
5 in
Height
1.7 in
Width
2.7 in

Details

Item
Gaming Mouse
Color
Magenta
Compatible With
OS: Mac OS, Windows 10
Number of Buttons
5
Includes
Lightspeed Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, Powerplay Aperture Door with PTFE Foot, Optional Grip Tape, Cleaning Cloth, User Documentation
Number of Batteries
1
Pointing Device Features
Programmable Side Button, Ergonomic, Lightweight
Polling Rate
8 kHz
Battery Chemistry
Lithium Polymer (Li-Polymer)
Ergonomic Fit
Right-handed
Pointing Device Connectivity Technology
Wireless
Wireless Receiver Interface
USB
Pointing Device Wireless Technology
Radio Frequency
Power Source
Batteries
Maximum Acceleration
88 Gs
Movement Resolution
32000 dpi
Mouse Tracking Speed
888 in/s
Charging Interface
USB Type C
Rechargeable
Yes
Platform Supported
PC
Movement Detection
HERO 2
Pointing Device Host Interface
USB 2.0
Number of Programmable Buttons
5
Wireless Operating Frequency
2.40 GHz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.