Zoro Homepage

PRO X Superlight 2 DEX White

  • Mfr # 910007363

  • Zoro # G014885768


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
White
Compatible With
OS: Mac OS, Windows 10
Number of Buttons
5
Number of Batteries
1
Width
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910007363
Zoro #
G014885768
UPC #
097855200471
Country of Origin
Viet Nam

Dimensions

Width
2.7 in
Length
5 in
Height
1.7 in

Details

Item
Gaming Mouse
Color
White
Compatible With
OS: Mac OS, Windows 10
Number of Buttons
5
Number of Batteries
1
Includes
Lightspeed Wireless Receiver, USB A to C Charging/Data Cable, Receiver Extension Adapter, Powerplay Aperture Door with PTFE Foot, Optional Grip Tape, Cleaning Cloth, User Documentation
Wireless Receiver Interface
USB
Polling Rate
8 kHz
Rechargeable
Yes
Platform Supported
PC
Movement Resolution
32000 dpi
Movement Detection
HERO 2
Wireless Operating Frequency
2.40 GHz
Pointing Device Wireless Technology
Radio Frequency
Battery Chemistry
Lithium Polymer (Li-Polymer)
Power Source
Batteries
Pointing Device Features
Programmable Side Button, Lightweight, Ergonomic
Mouse Tracking Speed
888 in/s
Charging Interface
USB Type C
Maximum Acceleration
88 Gs
Pointing Device Connectivity Technology
Wireless
Number of Programmable Buttons
5
Pointing Device Host Interface
USB 2.0
Ergonomic Fit
Right-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.