Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO X2 LIGHTSPEED GAMING HEADSET - WHITE

  • Mfr # 981-001268

  • Zoro # G914884861


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Ear Cushion Material
Memory Foam, Leatherette
Microphone Technology
Electret Condenser, Uni-directional, Cardioid
Detachable Microphone
Yes
Sound Mode
Stereo
Wireless Operating Distance
98.4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-001268
Zoro #
G914884861
UPC #
97855183798
Country of Origin
China

Dimensions

Driver Size
1.97 in
Height
7.4"
Width
6.9"
Depth
3.7"

Details

Ear Cushion Material
Memory Foam, Leatherette
Microphone Technology
Electret Condenser, Uni-directional, Cardioid
Detachable Microphone
Yes
Sound Mode
Stereo
Wireless Operating Distance
98.4 ft
Impedance
38 Ohm
Compatibility
PS5, PS4, Nintendo Switch
Host Interface
USB, Mini-phone (3.5mm)
Wireless Technology
Bluetooth
Earpiece Design
Over-the-head
Environmentally Friendly
Yes
Connectivity Technology
Wired/Wireless
Maximum Frequency Response
20 kHz
Earpiece Type
Binaural
Microphone Design
Boom
Package Contents
PRO X 2 Gaming Headset Memory Foam Leatherette Ear Pads Extra Memory Foam Cloth Ear Pads USB-A LIGHTSPEED Wireless Adapter with 3.5mm Port Detachable Mic with Foam Windscreen USB-A to USB-C cable 3.5mm Cable Soft Storage Bag User Documentation
Minimum Frequency Response
20 Hz
Green Environmental Attribute
Environmentally Friendly
Application
Gaming Console, PC
Features
7.1 Surround Sound, Durable, DTS Headphone: X 2.0, Comfortable, LIGHTSPEED Wireless Technology, Rechargeable Battery
Item
Gaming Headset
Color
White
Max. Frequency Response
20 kHz
Series
2
Min. Frequency Response
20 Hz
Includes
Memory Foam Leatherette Ear Pads, Extra Memory Foam Cloth Ear Pads, USB-A LIGHTSPEED Wireless Adapter with 3.5mm Port, Detachable Mic with Foam Windscreen, USB-A to USB-C cable, 3.5mm Cable, Soft Storage Bag, User Documentation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.