
Pro X2 Wireless Gaming Hdst
Mfr # 981001262
Zoro # G809846134
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Series
2
Sound Mode
Stereo
Application
Gaming Console
Compatibility
PS5, PS4, Nintendo Switch
Microphone Technology
Cardioid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981001262
Zoro #
G809846134
UPC #
97855183767
Country of Origin
China
Dimensions
Driver Size
1.97 in
Details
Series
2
Sound Mode
Stereo
Application
Gaming Console
Item
Gaming Headset
Compatibility
PS5, PS4, Nintendo Switch
Microphone Technology
Cardioid
Battery Chemistry
Lithium Polymer (Li-Polymer)
Includes
PRO X 2 Gaming Headset, Memory Foam Leatherette Ear Pads, Extra Memory Foam Cloth Ear Pads, USB-A LIGHTSPEED Wireless Adapter with 3.5mm Port, Detachable Mic with Foam Windscreen, USB-A to USB-C cable, 3.5mm Cable, Soft Storage Bag, User Documentation
Connectivity Technology
Wired/Wireless
Earpiece Type
Binaural
Features
Detachable Microphone, Durable
Impedance
38 Ohm
Frequency Response
20 Hz to 20 kHz
Wireless Technology
Bluetooth
Microphone Design
Boom
Earpiece Design
Over-the-head
Wireless Operating Distance
98.4 ft
Ear Cushion Material
Leatherette
Host Interface
USB
Color
Black
Green Environmental Attribute
Environmentally Friendly
Description
Logitech Pro X 2 Lightspeed Wireless Gaming Headset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.