Zoro Homepage

Pro X60 Linear Wirels Game KBD

  • Mfr # 920012169

  • Zoro # G014837033


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
White
Compatible With
OS: Windows 10
Includes
USB Lightspeed Wireless Adapter, USB-A to USB-C Charging and Data Cable, Logitech G Keycap, Carrying Case, User Documentation
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Maximum Battery Life
3 Day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920012169
Zoro #
G014837033
UPC #
97855190635
Country of Origin
China

Dimensions

Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Width
4.06 in
Keyboard/Keypad Depth
1.54 in
Keyboard/Keypad Height
11.42 in

Details

Item
Gaming Keyboard
Color
White
Compatible With
OS: Windows 10
Includes
USB Lightspeed Wireless Adapter, USB-A to USB-C Charging and Data Cable, Logitech G Keycap, Carrying Case, User Documentation
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Maximum Battery Life
3 Day
Hot Keys
Volume Roller
Keyboard/Keypad Host Interface
USB 2.0 Type A
Backlight Type
RGB LED
Keyswitch Technology
Linear Optical
Keyboard/Keypad Wireless Technology
Bluetooth
Wireless Receiver Interface
USB
Battery Rechargeable
Yes
Backlight
Yes
Power Source
Battery
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Platform Supported
PC
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Features
LIGHTSPEED Wireless Technology, RGB Lighting, Compact Keyboard, LIGHTSYNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.