
Pro X60 Wirelss Game Keyboard
Mfr # 920011902
Zoro # G714737176
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible With
OS: Windows 10
Includes
USB Lightspeed Wireless Adapter, USB-A to USB-C Charging and Data Cable, Logitech G Keycap, Carrying Case, User Documentation
Maximum Battery Life
3 Day
Wireless Receiver Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920011902
Zoro #
G714737176
UPC #
097855188229
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
1.54 in
Keyboard/Keypad Height
11.42 in
Keyboard/Keypad Width
4.06 in
Keyboard/Keypad Cable Length
6 ft
Details
Item
Gaming Keyboard
Color
Black
Compatible With
OS: Windows 10
Includes
USB Lightspeed Wireless Adapter, USB-A to USB-C Charging and Data Cable, Logitech G Keycap, Carrying Case, User Documentation
Maximum Battery Life
3 Day
Wireless Receiver Interface
USB
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Backlight Type
RGB LED
Backlight
Yes
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Host Interface
USB 2.0 Type A
Keyboard/Keypad Features
LIGHTSPEED Wireless Technology, RGB Lighting, Compact Keyboard, LIGHTSYNC
Battery Rechargeable
Yes
Wireless Operating Frequency
2.40 GHz
Keyswitch Technology
Tactile Optical
Platform Supported
PC
Hot Keys
Volume Roller
Keyboard/Keypad Wireless Technology
Bluetooth
Power Source
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.