Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROFESSIONAL PRESENTER R800

  • Mfr # 910-001350

  • Zoro # G715699916


product price: $61.79
/ea

Key Features

USB
Yes
Package Contents
Professional Presenter R800, Wireless mini-receiver, 2 AAA batteries, Carrying case, Quick-start guide
Number of Batteries
2
Compatibility
Visual Presenter
Wireless Operating Distance
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-001350
Zoro #
G715699916
UPC #
97855061591
Country of Origin
China

Dimensions

Battery Size
AAA

Details

USB
Yes
Package Contents
Professional Presenter R800, Wireless mini-receiver, 2 AAA batteries, Carrying case, Quick-start guide
Number of Batteries
2
Compatibility
Visual Presenter
Wireless Operating Distance
100 ft
Color
Black
Environmentally Friendly
Yes
Wireless Technology
Radio Frequency
Maximum Frequency
2.40 GHz
Product Type
Device Remote Control
Connectivity Technology
Wireless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.