Zoro Homepage

PROX Wrls Lightspeed Gmng Hdst

  • Mfr # 981-000906

  • Zoro # G112814172


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Includes
Memory Foam Leatherette Ear Pads (Installed), Extra Memory Foam Cloth Ear Pads, USB LIGHTSPEED Wireless Adapter, Detachable Mic with Foam Wind Screen, 1.8m USB A to USB C Charging Cable, Carrying Bag, User Documentation
Features
Detachable Microphone, Surround, Durable, LIGHTSPEED Wireless Technology, Passive Noise Cancellation, Comfortable, Rechargeable Battery, DTS Headphone: X, Noise Isolation
Package Contents
PRO X Wireless Lightspeed Gaming Headset, Memory Foam Leatherette Ear Pads (Installed), Extra Memory Foam Cloth Ear Pads, USB LIGHTSPEED Wireless Adapter, Detachable Mic with Foam Wind Screen, 1.8m USB A to USB C Charging Cable, Carrying Bag, User Documentation
Driver Size
1.97 in
Earpiece Type
Binaural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-000906
Zoro #
G112814172
UPC #
-
Country of Origin
China

Dimensions

Driver Size
1.97 in
Height
7.7"
Depth
5.4"
Width
3.7"

Details

Includes
Memory Foam Leatherette Ear Pads (Installed), Extra Memory Foam Cloth Ear Pads, USB LIGHTSPEED Wireless Adapter, Detachable Mic with Foam Wind Screen, 1.8m USB A to USB C Charging Cable, Carrying Bag, User Documentation
Features
Detachable Microphone, Surround, Durable, LIGHTSPEED Wireless Technology, Passive Noise Cancellation, Comfortable, Rechargeable Battery, DTS Headphone: X, Noise Isolation
Package Contents
PRO X Wireless Lightspeed Gaming Headset, Memory Foam Leatherette Ear Pads (Installed), Extra Memory Foam Cloth Ear Pads, USB LIGHTSPEED Wireless Adapter, Detachable Mic with Foam Wind Screen, 1.8m USB A to USB C Charging Cable, Carrying Bag, User Documentation
Earpiece Type
Binaural
Sound Pressure Level
92 dB
Wireless Operating Distance
49.2 ft
Sound Mode
Stereo
Integrated Microphone
Yes
Microphone Design
Boom
Maximum Frequency Response
20 kHz
Earpiece Design
Over-the-head
Minimum Frequency Response
20 Hz
Microphone Technology
Electret, Cardioid, Uni-directional, Condenser
Connectivity Technology
Wireless
Environmentally Friendly
Yes
Impedance
32 Ohm
Item
Gaming Headset
Green Environmental Attribute
Environmentally Friendly
Series
PRO
Max. Frequency Response
20 kHz
Min. Frequency Response
20 Hz
Color
Black

Description

PROX Wrls Lightspeed Gmng Hdst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.