Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R400 Wireless Presenter

  • Mfr # 910001354

  • Zoro # G209846215


product price: $46.79
/ea

Key Features

Wireless Operating Frequency
2.40 GHz
Width
6.2"
System Requirements
Windows-based computer: Windows XP, Windows VistaUSB port
Movement Detection
Laser
Height
1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910001354
Zoro #
G209846215
UPC #
97855061614
Country of Origin
China

Dimensions

Width
6.2"
Height
1.9"
Battery Size
AAA
Length
8"

Details

Wireless Operating Frequency
2.40 GHz
System Requirements
Windows-based computer: Windows XP, Windows VistaUSB port
Movement Detection
Laser
Pointing Device Features
Battery Indicator
Device Supported
Computer
Package Contents
R400 Presentation PointerWireless Mini-Receiver2 x AAA BatteriesCarrying CaseQuick-Start Guide
Number of Batteries Supported
2
Operating System Platform
PC
Color
Black
Product Type
Presentation Pointer
Environmentally Friendly
Yes
Battery Included
Yes
Pointing Device Wireless Operating Distance
49.21 ft
Pointing Device Host Interface
USB
Connectivity Technology
Wireless
Pointing Device Wireless Technology
Radio Frequency

Description

Logitech Wireless Presenter R400 is designed to help you make your point. Navigate though your presentation with confidence using controls you can find easily by touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.