
RALLY 4K PTZ CAMERA, RALLY SPEAKERS2 MIC PODS 2, TABLE HUB, DISPLAY HUB, REM
Mfr # 960-001225
Zoro # G415798759
product price: $3,277.99
/ea
Free Shipping & Returns
Key Features
Graphics Modes
Full HD
Mount Type
Desktop
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960-001225
Zoro #
G415798759
UPC #
97855140227
Country of Origin
China
Details
Graphics Modes
Full HD
Mount Type
Desktop
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Network Standard
10/100/1000Base-T
Maximum Frame Rate
30 fps
Product Type
Video Conference Equipment
USB
Yes
Package Contents
Rally Plus Ultra-HD ConferenceCam, Rally Display Hub, Rally Table Hub, Rally Speaker (x2), Rally Mic Pod (x2), Remote control, USB Type C to USB Type C, USB Type A to USB Type B, CAT6A Ethernet cable, HDMI Type A (x2), A/C cables (x2), Power Supplies (x2), Documentation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.