Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RALLY BAR GRAPHITE, TAA COMPLIANT

  • Mfr # 960-001564

  • Zoro # G315813118


product price: $4,617.99
/ea
Free Shipping & Returns

Key Features

Depth
6.5"
Number of Network (RJ-45) Ports
1
Mount Type
Desktop
Maximum Resolution
3840 x 2160
Number of HDMI Outputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001564
Zoro #
G315813118
UPC #
97855183170
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.5"
Width
35.8"
Height
5.1"

Details

Number of Network (RJ-45) Ports
1
Mount Type
Desktop
Maximum Resolution
3840 x 2160
Number of HDMI Outputs
2
HDMI Out
Yes
Wireless LAN
Yes
Product Type
Video Conference Equipment
USB
Yes
Ethernet Technology
Gigabit Ethernet
Network Standard
10/100/1000Base-T
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.