Zoro Homepage

Rally Bar Huddle

  • Mfr # 960001485

  • Zoro # G313788180


product price: $2,041.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Network Technology
10/100/1000Base-T
Video Bridging
Point-to-Point
HDMI Out
Yes
Width
21.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001485
Zoro #
G313788180
UPC #
97855183750
Country of Origin
China

Dimensions

Width
21.6"
Depth
3"
Height
3.1"

Details

Wireless LAN
Yes
Network Technology
10/100/1000Base-T
Video Bridging
Point-to-Point
HDMI Out
Yes
Power Source
AC Supply
Graphics Modes (Live)
HD
Ethernet Technology
Gigabit Ethernet
Package Contents
Rally Bar Huddle, Multi-Mount, Power supply, AC power cord, HDMI cable, USB cable
Number of HDMI Inputs
1
Number of HDMI Outputs
1
USB
Yes
Maximum Video Resolution (Live)
1280 x 720
HDMI In
Yes
Item
Video Conference Equipment

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.