
Rally Bar Huddle TAPIP Bundle
Mfr # 991000478
Zoro # G213788136
product price: $2,672.99
/ea
Free Shipping & Returns
Key Features
Maximum Video Resolution (Live)
1280 x 800
Wireless LAN
Yes
Network Technology
10/100/1000Base-T
USB
Yes
HDMI In
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
991000478
Zoro #
G213788136
UPC #
97855193087
Country of Origin
China
Details
Maximum Video Resolution (Live)
1280 x 800
Wireless LAN
Yes
Network Technology
10/100/1000Base-T
USB
Yes
HDMI In
Yes
Maximum Image Resolution
3840 x 2160
Number of HDMI Outputs
1
Graphics Modes (Live)
WXGA
Package Contents
Rally Bar Huddle Multi-Mount Power supply AC power cord HDMI cable USB cable
Power Source
AC Adapter
Network (RJ-45)
Yes
HDMI Out
Yes
Number of Network (RJ-45) Ports
1
Number of HDMI Inputs
1
Ethernet Technology
Gigabit Ethernet
Item
Video Conference Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.