Zoro Homepage

Rally Bar Mini Graphite

  • Mfr # 960001336

  • Zoro # G513788140


product price: $3,527.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Device Supported
Computer
HDMI Out
Yes
Digital Zoom
4x
Width
28.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001336
Zoro #
G513788140
UPC #
97855162199
Country of Origin
China

Dimensions

Width
28.3"
Depth
4"
Height
3.6"

Details

Wireless LAN
Yes
Device Supported
Computer
HDMI Out
Yes
Digital Zoom
4x
Package Contents
Rally Bar Mini Video Conferencing Camera, Power Supply, AC Power Cord, HDMI Cable, USB Cable, Remote Control Lens Caps for Main Lens and AI Viewfinder, User Documentation
Host Interface
USB 3.0
Microphone
Yes
Network (RJ-45)
Yes
Maximum Video Resolution
3840 x 2160
Maximum Frame Rate
30 fps
Item
Video Conferencing Camera

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.