Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RALLY BAR MINI GRAPHITE, TAA COMPLIANT

  • Mfr # 960-001563

  • Zoro # G515798765


product price: $3,875.99
/ea
Free Shipping & Returns

Key Features

Maximum Resolution
3840 x 2160
Number of HDMI Inputs
1
USB
Yes
HDMI In
Yes
Height
3.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001563
Zoro #
G515798765
UPC #
97855183163
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.6"
Depth
4"
Width
28.3"

Details

Maximum Resolution
3840 x 2160
Number of HDMI Inputs
1
USB
Yes
HDMI In
Yes
Network (RJ-45)
Yes
Wireless LAN
Yes
HDMI Out
Yes
Number of HDMI Outputs
2
Network Standard
10/100/1000Base-T
Product Type
Video Conference Equipment
Mount Type
Desktop
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.