
Rally Bar Mini TAA Compliant
Mfr # 960001563
Zoro # G513788201
product price: $3,634.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
USB
Yes
Height
3.6"
Number of HDMI Outputs
2
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960001563
Zoro #
G513788201
UPC #
97855183163
Country of Origin
China
Dimensions
Height
3.6"
Depth
4"
Width
28.3"
Details
Ethernet Technology
Gigabit Ethernet
USB
Yes
Number of HDMI Outputs
2
Wireless LAN
Yes
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T
Network (RJ-45)
Yes
Number of HDMI Inputs
1
Maximum Video Resolution (Content)
3840 x 2160
HDMI In
Yes
HDMI Out
Yes
Graphics Modes (Content)
4K UHD
Item
Video Conference Equipment
Mount Type
Desktop
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.