
Rally Bar Mini White
Mfr # 960-001348
Zoro # G816433167
product price: $4,217.99
/ea
Free Shipping & Returns
Key Features
HDMI Out
Yes
Product Type
Video Conferencing Camera
Maximum Resolution
3840 x 2160
Wireless LAN
Yes
Device Supported
Computer, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960-001348
Zoro #
G816433167
UPC #
97855162250
Country of Origin
China
Dimensions
Width
28.3"
Height
3.6"
Depth
4"
Details
HDMI Out
Yes
Product Type
Video Conferencing Camera
Maximum Resolution
3840 x 2160
Wireless LAN
Yes
Device Supported
Computer, Notebook
Microphone
Yes
Field Of View (FOV) Angle
120°
Mount Type
Wall
Network (RJ-45)
Yes
Package Contents
Rally Bar Mini - White, Power Supply, AC power cord, HDMI cable, USB cable, Remote control Lens caps for main lens and AI Viewfinder, User documentation
Host Interface
USB 3.0
Maximum Frame Rate
30 fps
Digital Zoom
4x
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.