Zoro Homepage

Rally Bar Mini White

  • Mfr # 960001348

  • Zoro # G113788144


product price: $3,527.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Width
28.3"
Mounting Type
Wall
Depth
4"
Field Of View (FOV) Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001348
Zoro #
G113788144
UPC #
97855162250
Country of Origin
China

Dimensions

Width
28.3"
Depth
4"
Height
3.6"

Details

Wireless LAN
Yes
Mounting Type
Wall
Field Of View (FOV) Angle
120°
Network (RJ-45)
Yes
Maximum Frame Rate
30 fps
Package Contents
Rally Bar Mini - White, Power Supply, AC power cord, HDMI cable, USB cable, Remote control Lens caps for main lens and AI Viewfinder, User documentation
Digital Zoom
4x
Microphone
Yes
Host Interface
USB 3.0
Device Supported
Computer, Notebook
HDMI Out
Yes
Maximum Video Resolution
3840 x 2160
Item
Video Conferencing Camera
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.