Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rally Bar TAA Compliant

  • Mfr # 960001564

  • Zoro # G713788155


product price: $4,597.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Outputs
2
Width
35.8"
Graphics Modes (Content)
4K UHD
Network (RJ-45)
Yes
Maximum Video Resolution (Content)
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960001564
Zoro #
G713788155
UPC #
97855183170
Country of Origin
China

Dimensions

Width
35.8"
Depth
6.5"
Height
5.1"

Details

Number of HDMI Outputs
2
Graphics Modes (Content)
4K UHD
Network (RJ-45)
Yes
Maximum Video Resolution (Content)
3840 x 2160
Network Technology
10/100/1000Base-T
HDMI Out
Yes
USB
Yes
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Wireless LAN
Yes
Item
Video Conference Equipment
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.