
RALLY BAR TV MOUNT
Mfr # 952-000041
Zoro # G416470272
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Depth, Adjustable Angle, Flexible, Cable Management, Tilt, Space Saving Design
Device Supported
Video Conferencing System, TV Mount, Video Bar, Surveillance Camera
Minimum Screen Size Supported
47 in
Color
Gray
Compatible With
Logitech Devices: Rally Bar, Rally Bar Mini, Rally Camera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
952-000041
Zoro #
G416470272
UPC #
97855166050
Country of Origin
China
Dimensions
Minimum Screen Size Supported
47 in
Maximum Screen Size Supported
63 in
Height
1.25 in
Details
Item
Mounting Bar
Features
Adjustable Depth, Adjustable Angle, Flexible, Cable Management, Tilt, Space Saving Design
Device Supported
Video Conferencing System, TV Mount, Video Bar, Surveillance Camera
Color
Gray
Compatible With
Logitech Devices: Rally Bar, Rally Bar Mini, Rally Camera
Package Contents
TV Mount for Video Bars, Mounting Plate for Rally Bar, Mounting Plate for Rally Bar Mini, Fasteners, Mounting Hardware
Maximum Load Capacity
150 lb
Description
LOGITECH RALLY BAR TV MOUNT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.