
RALLY BAR - WHITE
Mfr # 960-001320
Zoro # G215813126
product price: $4,617.99
/ea
Free Shipping & Returns
Key Features
Package Contents
RALLY BAR, Power Supply, AC Power Cord, HDMI Cable, USB Cable, Remote Control, Lens Caps for Main Camera and AI Viewfinder, User Documentation
Height
6.5"
Host Interface
USB 3.0
Device Supported
Computer, Notebook
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960-001320
Zoro #
G215813126
UPC #
97855156907
Country of Origin
China
Dimensions
Height
6.5"
Depth
5.1"
Width
35.8"
Details
Package Contents
RALLY BAR, Power Supply, AC Power Cord, HDMI Cable, USB Cable, Remote Control, Lens Caps for Main Camera and AI Viewfinder, User Documentation
Host Interface
USB 3.0
Device Supported
Computer, Notebook
HDMI Out
Yes
Maximum Frame Rate
30 fps
Color
White
Product Type
Video Conferencing Camera
Maximum Resolution
3840 x 2160
Wireless LAN
Yes
Microphone
Yes
Network (RJ-45)
Yes
Digital Zoom
3x
Description
LOGITECH RALLY BAR - WHITE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.