Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RALLY BOARD 65 - OFFWHITE

  • Mfr # 960-001729

  • Zoro # G415813117


product price: $8,197.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Height
38.9"
Bluetooth
Yes
Brightness
400 Nit
Depth with Stand
15.55"
Height with Stand
41.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960-001729
Zoro #
G415813117
UPC #
97855202598
Country of Origin
Viet Nam

Dimensions

Height
38.9"
Depth with Stand
15.55"
Height with Stand
41.38"
Viewable Screen Size
65"
Width
59.1"
Depth
3"

Details

Bluetooth
Yes
Brightness
400 Nit
Touchscreen Technology
Infrared (IrDA)
VESA Mount Compatible
Yes
Ethernet
Yes
Screen Resolution
3840 x 2160
Color
Off White
Number of HDMI Outputs
1
Audio Line Out
Yes
Number of USB 3.1 Ports
3
Microphone
Yes
Wireless LAN
Yes
HDMI
Yes
Number of HDMI Inputs
1
Contrast Ratio
5,000:1
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Screen Mode
4K UHD
RMS Output Power
8 W
Scan Format
2160p
Product Type
Collaboration Display
USB
Yes
Network (RJ-45)
Yes
Speakers
Yes
Webcam
Yes
Total Number of USB Ports
4
Touchscreen
Yes
VESA Mount Standard
400 x 400
Multi-touch Screen
Yes
Aspect Ratio
16:9
Ambient Light Sensor
Yes
Number of Touch Points
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.